
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 40 in x 30 in
Mfr # 102808-498
Zoro # G002194582
product price:Â $59.99
/eaKey Features
Color
Superior
Series
Rugged Flex
Fabric Weight
11.25oz
Fit
Relaxed
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102808-498
Zoro #
G002194582
UPC #
889192675322
Country of Origin
Mexico
Dimensions
Size
40 in
Details
Item
Relaxed Straight Dungaree
Color
Superior
Inseam
30 in
Series
Rugged Flex
Fabric Weight
11.25oz
Fit
Relaxed
Gender
Men's
Style Number
102808
Material
85% Cotton/14% Polyester/1% Spandex Denim
Waist Rise
Mid Rise
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.