Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 40 in x 34 in

  • Mfr # 102808-498

  • Zoro # G902189244


product price:  $59.99
/ea

Key Features

Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Fabric Weight
11.25oz
Series
Rugged Flex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102808-498
Zoro #
G902189244
UPC #
889192675988
Country of Origin
Mexico

Dimensions

Size
40 in

Details

Item
Relaxed Straight Dungaree
Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Inseam
34 in
Fabric Weight
11.25oz
Series
Rugged Flex
Style Number
102808
Waist Rise
Mid Rise
Fit
Relaxed

Description

BD2808 M RF Rilaxed Fitt Utly Jean

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.