
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 40 in x 36 in
Mfr # 102808-498
Zoro # G302194527
product price:Â $59.99
/eaKey Features
Fit
Relaxed
Material
85% Cotton/14% Polyester/1% Spandex Denim
Color
Superior
Waist Rise
Mid Rise
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102808-498
Zoro #
G302194527
UPC #
192776673820
Country of Origin
Mexico
Dimensions
Size
40 in
Details
Item
Relaxed Straight Dungaree
Inseam
36 in
Fit
Relaxed
Material
85% Cotton/14% Polyester/1% Spandex Denim
Color
Superior
Waist Rise
Mid Rise
Series
Rugged Flex
Fabric Weight
11.25oz
Gender
Men's
Style Number
102808
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.