
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 46 in x 30 in
Mfr # 102808-498
Zoro # G802189276
product price:Â $64.99
/eaKey Features
Color
Superior
Material
denim
Gender
Men's
Fabric Weight
11.25oz
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102808-498
Zoro #
G802189276
UPC #
889192675414
Country of Origin
Mexico
Dimensions
Size
46 in
Details
Item
Relaxed Straight Dungaree
Color
Superior
Material
denim
Gender
Men's
Inseam
30 in
Fabric Weight
11.25oz
Series
Rugged Flex
Waist Rise
Mid Rise
Fit
Relaxed
Style Number
102808
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.