Shop CARHARTT
See all product information
Create Account
Mens Rugged Flex Relaxed Straight Jean, 85% Cotton/14% Poly/1% Spandex, Superior, 30 in x 30 in
- Mfr # 102804-498
- Zoro # G702193151
product price:Â
$
59.99
/ea
Key Features
Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Fabric Weight
11.25oz
Series
Rugged Flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102804-498
- Zoro #
- G702193151
- UPC #
- 889192671935
- Country of Origin
- Mexico
Dimensions
- Size
- 30 in
Details
- Item
- Relaxed Straight Jean
- Color
- Superior
- Material
- 85% Cotton/14% Polyester/1% Spandex Denim
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 11.25oz
- Series
- Rugged Flex
- Waist Rise
- Mid Rise
- Style Number
- 102804
- Fit
- Relaxed
Description
BD2804 M RF Rilaxed Fit 5 Pocket Jean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.