
Mens Rugged Flex Relaxed Straight Jean, 85% Cotton/14% Poly/1% Spandex, Superior, 44 in x 32 in
Mfr # 102804-498
Zoro # G202194627
product price:Â $59.99
/eaKey Features
Color
Superior
Material
denim
Gender
Men's
Fabric Weight
11.25oz
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102804-498
Zoro #
G202194627
UPC #
889192672536
Country of Origin
Mexico
Dimensions
Size
44 in
Details
Item
Relaxed Straight Jean
Color
Superior
Material
denim
Gender
Men's
Inseam
32 in
Fabric Weight
11.25oz
Series
Rugged Flex
Waist Rise
Mid Rise
Fit
Relaxed
Style Number
102804
Description
BD2804 M RF Rilaxed Fitt 5 Pocket Jean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.