
Mens Rugged Flex Relaxed Straight Jean, 85% Cotton/14% Poly/1% Spandex, Superior, 50 in x 30 in
Mfr # 102804-498
Zoro # G002193158
product price:Â $64.99
/eaKey Features
Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Fabric Weight
11.25oz
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102804-498
Zoro #
G002193158
UPC #
192776673103
Country of Origin
Mexico
Dimensions
Size
50 in
Details
Item
Relaxed Straight Jean
Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Inseam
30 in
Fabric Weight
11.25oz
Series
Rugged Flex
Fit
Relaxed
Style Number
102804
Waist Rise
Mid Rise
Description
BD2804 M RF Rilaxed Fitt 5 Pocket Jean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.