Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Button Down, 29% Nylon Chambray, 71% Polyester, Button Fronts, 2 Pocket(s), Navy

  • Mfr # 105292-I262XLTLL

  • Zoro # G305657838


product price: $49.99
/ea

Key Features

Material
29% Nylon Chambray, 71% Polyester
Fabric Weight
2.9 oz
Fit
Relaxed Fit
Pockets
2
Features
Anti-Odor, Built to Move with Rugged Flex(R) Stretch Technology, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Shoulder Pleats for Ease of Movement, Two Chest Pockets with a Pen Stall and Mitered Flaps with Button Closures, Two-Button Adjustable Cuffs with Extended Plackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105292-I262XLTLL
Zoro #
G305657838
UPC #
195836118965
Country of Origin
India

Dimensions

Size
2XL
Minimum Chest Size
50 in
Size-Body Type
Tall
Maximum Chest Size
52 in

Details

Item
Short Sleeve Button Down
Color
Navy
Material
29% Nylon Chambray, 71% Polyester
Fabric Weight
2.9 oz
Fit
Relaxed Fit
Pockets
2
Features
Anti-Odor, Built to Move with Rugged Flex(R) Stretch Technology, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Shoulder Pleats for Ease of Movement, Two Chest Pockets with a Pen Stall and Mitered Flaps with Button Closures, Two-Button Adjustable Cuffs with Extended Plackets
Gender
Men's
Closure Type
Button Fronts
Number of Outside Pockets
2
Pattern
Solid
Style
Shirt
Cuff Style
Open
Water-Resistant
No
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Collar Style
Fold Over
Ultraviolet Protection Factor
50
Wind-Resistant
No
Pocket Locations
Chest
Tag-less
Yes
Cleaning and Care Instructions
Do Not Use Fabric Softeners, Machine Wash Warm Separately, Tumble Dry High and Remove Promptly, use Only Non-Chlorine Bleach, Warm Iron if Needed
Front Closure Type
Buttons
Button Material
Nylon
Moisture-Wicking
Yes

Description

Short Sleeve Button Down, Gender Men's, Style Shirt, Material 29 Percent Nylon Chambray, 71 Percent Polyester, Fabric Weight 2.9 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Navy, Sleeve Type Short, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size-Body Type Tall, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons, Button Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.