Zoro Homepage

Men's Short Sleeve Henley, Cotton, Pullover/Button, 1 Pocket(s), Black, L

  • Mfr # K84-BLK LRG REG

  • Zoro # G3885637


product price: $24.99
/ea

Key Features

Size
L
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K84-BLK LRG REG
Zoro #
G3885637
UPC #
035481047381
Country of Origin
Multiple

Dimensions

Size
L
Length
30 1/4 in
Fits Chest Size
42 in to 44 in
Size-Body Type
Regular
Maximum Neck Size
9 1/2 in
Minimum Chest Size
42 in
Minimum Neck Size
7 1/2 in
Maximum Chest Size
44 in

Details

Item
Short Sleeve Henley
Color
Black
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Sideseam Construction
Gender
Men's
Closure Type
Pullover/Button
Number of Outside Pockets
1
Type
Henley
Style
Henley
Tag-less
Yes
Series
K84
Collar Style
Henley Collar
Cleaning and Care Instructions
Machine Wash
Front Closure Type
Buttons
Pocket Locations
Left Chest

Description

Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size L, Minimum Neck Size 7 1/2 in, Maximum Neck Size 9 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.