Zoro Homepage

Men's Short Sleeve Henley, Cotton, Pullover/Button, 1 Pocket(s), Black, XL

  • Mfr # K84-BLK XLG REG

  • Zoro # G3928766


product price: $24.99
/ea

Key Features

Size
XL
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K84-BLK XLG REG
Zoro #
G3928766
UPC #
035481047398
Country of Origin
Multiple

Dimensions

Size
XL
Length
31 1/4 in
Fits Chest Size
46 in to 48 in
Minimum Neck Size
7 1/2 in
Maximum Chest Size
48 in
Maximum Neck Size
9 1/2 in
Size-Body Type
Regular
Minimum Chest Size
46 in

Details

Item
Short Sleeve Henley
Color
Black
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Sideseam Construction
Gender
Men's
Closure Type
Pullover/Button
Number of Outside Pockets
1
Type
Henley
Style
Henley
Cleaning and Care Instructions
Machine Wash
Front Closure Type
Buttons
Tag-less
Yes
Pocket Locations
Left Chest
Series
K84
Collar Style
Henley Collar

Description

Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size XL, Minimum Neck Size 7 1/2 in, Maximum Neck Size 9 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.