Zoro Homepage

Men's Short Sleeve Henley, Cotton, Pullover/Button Front, 1 Pocket(s), Black, 3XL

  • Mfr # K84-BLK 3XL REG

  • Zoro # G7267154


product price: $29.99
/ea

Key Features

Color
Black
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K84-BLK 3XL REG
Zoro #
G7267154
UPC #
035481348242
Country of Origin
Multiple

Dimensions

Size
3XL
Length
33 1/4 in
Fits Chest Size
54 in to 56 in
Maximum Neck Size
9 1/2 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Minimum Neck Size
7 1/2 in
Size-Body Type
Regular

Details

Item
Short Sleeve Henley
Color
Black
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Sideseam Construction
Gender
Men's
Closure Type
Pullover/Button
Number of Outside Pockets
1
Style
Henley
Series
K84
Type
Henley
Pocket Locations
Left Chest
Front Closure Type
Buttons
Tag-less
Yes
Cleaning and Care Instructions
Machine Wash
Collar Style
Henley Collar

Description

Short Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size 3XL, Minimum Neck Size 7 1/2 in, Maximum Neck Size 9 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 33 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Features Sideseam Construction, Pocket Locations Left Chest, Series K84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.