This item is Discontinued.

No Product Image Available

Men's Softshell Jacket, 10% Spandex, 90% Nylon, Zipper, Green, 2XL (Discontinued)

  • Mfr # 102199-MOS2XLREG
  • Zoro # G605657781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102199-MOS2XLREG
Zoro #
G605657781
UPC #
192776833705
Country of Origin
Cambodia

Dimensions

Size
2XL
Minimum Chest Size
50 in
Size-Body Type
Regular
Maximum Chest Size
52 in

Details

Item
Softshell Jacket
Color
Green
Material
10% Spandex, 90% Nylon
Fabric Weight
13.9 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Cuff Style
Hook-and-Loop
Features
Drawcord-Adjustable Hem, Full Front Zip with Chin Protector, Adjustable Cuffs, Large Inner Document Pocket, Water Repellent, Wind Resistant
Hood Style
None
Style
Jacket
Number of Inside Pockets
2
Number of Outside Pockets
2
Includes Lining
Yes
Temperature Rating
Down to 32 Degrees F
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Not Bleach, Do not Dry Clean, Machine Wash Cold, Tumble Dry on Low, use Cool Iron
Wind-Resistant
Yes
Waist Style
Open
Garment Type
Jacket
Water-Resistant
Yes
Includes Hood
No
Collar Style
Stand Up
Includes Removable Liner
No
Reversable
No

Description

Softshell Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 10 Percent Spandex, 90 Percent Nylon, Fabric Weight 13.9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Green, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.