Zoro Homepage

Men's T-Shirt, Cotton, Pullover, 1 Pocket(s), Black, 4XL

  • Mfr # K87-BLK 4XL REG

  • Zoro # G4144865


product price: $24.99
/ea

Key Features

Color
Black
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K87-BLK 4XL REG
Zoro #
G4144865
UPC #
035481046766
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Chest Size
58 in to 60 in
Length
34 1/4 in
Size-Body Type
Regular
Maximum Chest Size
60 in
Minimum Chest Size
58 in
Minimum Neck Size
7 1/2 in
Maximum Neck Size
9 1/2 in

Details

Item
T-Shirt
Color
Black
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
1
Style
T-Shirt
Type
T-Shirt
Pocket Locations
Left Chest
Tag-less
Yes
Front Closure Type
None
Series
K87
Cleaning and Care Instructions
Machine Wash

Description

T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size 4XL, Minimum Neck Size 7 1/2 in, Maximum Neck Size 9 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Length 34 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.