Shop CARHARTT

Men's TK0128 M LseFit HW LS Pkt Hnly T 3XL TLL Long Sleeve Loose Navy

  • Mfr # TK0128-M / K128-NVY3XLTLL

  • Zoro # G311447720


product price:  $34.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TK0128-M / K128-NVY3XLTLL
Zoro #
G311447720
UPC #
35481294525
Country of Origin
Dominican Republic

Description

Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean LOOSE FIT, 6.75-ounce, Solids: 100% cotton jersey knit; Heather Gray 90% cotton/ 10% polyester jersey knit; All other heathers; 60% cotton/ 40% polyester jersey knit, Rib-knit collar and cuffs, Three-button front, Side-seamed construction minimizes twisting, Left-chest pocket with sewn-on Carhartt label, Tagless neck label This men's long-sleeve henley t-shirt is built to last from heavyweight cotton jersey. Cut with an original fit so you have room to move. A Carhartt patch sits on the chest pocket. ?Most colors: 6.75-ounce, 100% cotton jersey knit; Heather Gray: 90% cotton / 10% polyester jersey knit ?Original fit ?Henley collar with three-button front ?Rib-knit collar and cuffs hold their shape throughout the day ?Side-seam construction minimizes twisting ?Left-chest pocket with sewn-on Carhartt patch ?Tagless neck label for a smooth feel ?Imported

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.