Men's TK4616 M Force RlxdFit MW SS Pkt XL REG Short Sleeve Relaxed Heather Grey

  • Mfr # TK4616-M / 104616-HGYXLREG

  • Zoro # G511448756


product price:  $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK4616-M / 104616-HGYXLREG
Zoro #
G511448756
UPC #
192776692395
Country of Origin
Guatemala

Description

Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean Solids: 5.75-ounce, 65% cotton / 35% polyester stretch plaited jersey knit; Heather gray: 59% cotton / 41% polyester stretch plaited jersey knit; Other Heathers: 60% polyester / 40% cotton stretch plaited jersey knit, Built with Force technology to wick sweat and dry fast, FastDry technology keeps you cool for all day comfort, Stain Breaker technology releases stains, UPF 25+, Smooth flatlock seams, Raglan sleeves increase range of motion, Ventilated side panels, Drop-tail hem for added coverage, Left-chest pocket with pen stall, Tagless neck label, Imported

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.