Shop CARHARTT
See all product information
Create Account
Men's TS0121 M LseFit MW Swtshrt XL REG XL REG Pullover Loose Heather Grey
Mfr # TS0121-M / K121-HGYXLREG
Zoro # G011447815
product price:Â
$
57.74
/ea
Key Features
Size
XL
Color
Heather Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS0121-M / K121-HGYXLREG
- Zoro #
- G011447815
- UPC #
- 35481115875
- Country of Origin
- Honduras
Dimensions
- Size
- XL
Details
- Color
- Heather Grey
Description
Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/41% polyester blend; Heather Gray: 70% cotton/30% polyester blend, Attached three-piece hood with drawcord closure, Front handwarmer pocket, Stretchable, spandex-reinforced rib-knit cuffs and waistband, Carhartt-strong triple-stitched main seams, Carhartt label sewn on pocket, Imported This men's hooded sweatshirt gives you an extra layer for frosty mornings and chilly evenings. It's made of a cotton blend for warmth and comfort, and triple-stitched seams give it the durability Carhartt is known for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.