Shop CARHARTT
See all product information
Men's TS0122 M LseFit MW FZip Swtshrt 2XL REG Full Zip Loose Carbon Heather
Mfr # TS0122-M / K122-0262XLREG
Zoro # G011448614
product price:Â $62.29
/eaKey Features
Size
2XL
Color
Carbon Heather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TS0122-M / K122-0262XLREG
Zoro #
G011448614
UPC #
889192749313
Country of Origin
Guatemala
Dimensions
Size
2XL
Details
Color
Carbon Heather
Description
Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/41% polyester blend; Heather Gray: 70% cotton/ 30% polyester blend, Attached three-piece hood with drawcord closure, Full-length brass front zipper, Two front handwarmer pockets, Stretchable, spandex-reinforced rib-knit cuffs and waistband, Carhartt label sewn on pocket, Imported
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.