Shop CARHARTT
See all product information
Create Account
Men's TS0122 M LseFit MW FZip Swtshrt 4XL REG Full Zip Loose Carbon Heather
Mfr # TS0122-M / K122-0264XLREG
Zoro # G111448750
product price:Â
$
64.99
/ea
Key Features
Size
XL
Color
Carbon Heather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS0122-M / K122-0264XLREG
- Zoro #
- G111448750
- UPC #
- 889192749160
- Country of Origin
- Guatemala
Dimensions
- Size
- XL
Details
- Color
- Carbon Heather
Description
Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/41% polyester blend; Heather Gray: 70% cotton/ 30% polyester blend, Attached three-piece hood with drawcord closure, Full-length brass front zipper, Two front handwarmer pockets, Stretchable, spandex-reinforced rib-knit cuffs and waistband, Carhartt label sewn on pocket, Imported