Shop CARHARTT
See all product information
Create Account
Men's TS0122 M LseFit MW FZip Swtshrt 4XL REG Full Zip Loose Heather Grey
Mfr # TS0122-M / K122-HGY4XLREG
Zoro # G711448747
product price:Â
$
67.55
/ea
Key Features
Color
Heather Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS0122-M / K122-HGY4XLREG
- Zoro #
- G711448747
- UPC #
- 35481180569
- Country of Origin
- Honduras
Details
- Color
- Heather Grey
Description
Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/41% polyester blend; Heather Gray: 70% cotton/ 30% polyester blend, Attached three-piece hood with drawcord closure, Full-length brass front zipper, Two front handwarmer pockets, Stretchable, spandex-reinforced rib-knit cuffs and waistband, Carhartt label sewn on pocket, Imported This men's hooded Carhartt sweatshirt is built for cool days on the job or frosty nights at the camp site. It's made of a midweight cotton blend for everyday comfort and durability.