Shop CARHARTT
See all product information
Create Account
Men's TS0288 M LseFit MW Slve Grphc Swt XS REG Pullover Loose Brown
Mfr # TS0288-M / K288-BRNXSREG
Zoro # G711449478
product price:Â
$
60.15
/ea
Key Features
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS0288-M / K288-BRNXSREG
- Zoro #
- G711449478
- UPC #
- 192776845708
- Country of Origin
- Guatemala
Details
- Color
- Brown
Description
Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not iron ornamentation, Do not dry clean LOOSE FIT, 10.5-ounce, 50% cotton/50% polyester blend; Space Dyes 60% cotton/ 40% polyester; Heather Gray 70% cotton/30% polyeter, Attached three-piece hood with drawcord closure, Front handwarmer pocket, Stretchable, spandex-reinforced rib-knit cuffs and waistband, Carhartt signature logo printed on left sleeve, Carhartt label sewn on pocket, Imported