Shop CARHARTT
See all product information
Create Account
Men's TS0288 M LseFit MW Slve Grphc Swts L TLL Pullover Loose Carbon Heather
Mfr # TS0288-M / K288-026LTLL
Zoro # G111449498
product price:Â
$
64.99
/ea
Key Features
Color
Carbon Heather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS0288-M / K288-026LTLL
- Zoro #
- G111449498
- UPC #
- 889192753907
- Country of Origin
- Viet Nam
Details
- Color
- Carbon Heather
Description
Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not iron ornamentation, Do not dry clean 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 60% cotton/ 40% polyester blend; Space Dyes 59% cotton/ 41% polyester; Heather Gray 70% cotton/30% polyester, Attached three-piece hood with drawcord closure, Front handwarmer pocket, Stretchable, spandex-reinforced rib-knit cuffs and waistband, Carhartt signature logo printed on left sleeve, Carhartt label sewn on pocket, Imported This men's hooded sweatshirt offers easy-wearing warmth for cold days on the job. Cotton blend fabric and triple-stitched seams give it Carhartt's legendary comfort and durability.