Shop CARHARTT
See all product information
Create Account
Men's TS0288 M LseFit MW Slve Grphc Swts M REG Pullover Loose New Navy
Mfr # TS0288-M / K288-472MREG
Zoro # G711449539
product price:Â
$
60.15
/ea
Key Features
Color
New Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS0288-M / K288-472MREG
- Zoro #
- G711449539
- UPC #
- 35481975264
- Country of Origin
- Viet Nam
- Color
- New Navy
Description
Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not iron ornamentation, Do not dry clean 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/ 41% polyester blend; Heather Gray 70% cotton/30% polyester, Attached three-piece hood with drawcord closure, Front handwarmer pocket, Stretchable, spandex-reinforced rib-knit cuffs and waistband, Carhartt signature logo printed on left sleeve, Carhartt label sewn on pocket, Imported This men's hooded sweatshirt offers easy-wearing warmth for cold days on the job. Cotton blend fabric and triple-stitched seams give it Carhartt's legendary comfort and durability. ?Most colors: 10.5-ounce, 50% cotton / 50% polyester blend; Heather Gray: 70% cotton / 30% polyester ?Original fit ?Carhartt-strong, triple-stitched main seams ?Attached three-piece hood with drawcord ?Rib-knit cuffs and waist help keep out the cold ?Front handwarmer pocket ?Carhartt signature logo on left sleeve ?Carhartt patch sewn on pocket ?Imported