Shop CARHARTT
Create Account
Men's TW5291 M Force RlxdFit LW LS Shrt M TLL Long Sleeve Relaxed Burnt Olive
Mfr # TW5291-M / 105291-391MTLL
Zoro # G811447596
product price:Â
$
68.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW5291-M / 105291-391MTLL
- Zoro #
- G811447596
- UPC #
- 195836272674
- Country of Origin
- India
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 2.9 ounce, 71% polyester, 29% nylon chambray, FastDry technology wicks away sweat for comfort, Anti-odor, UPF 50+, Rugged Flex technology for ease of movement, Button-down collar , Back Yoke Shoulder pleats for ease of movement, Two chest pockets with a pen stall and mitered flaps with button closures , Two-button adjustable cuffs with extended plackets , Imported A comfortable go-to for hot days. This men's Carhartt button-down shirt fights sweat, resists odor, and dries fast. Lightweight chambray fabric with UPF 50+ adds extra defense when it's sunny out. Shoulder pleats give you room to move with ease.