Men's Water Resistant Jacket, 100% Nylon, Zipper, Green, XL

  • Mfr # 102208-MOSXLTLL

  • Zoro # G905657719


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
100% Nylon
Fabric Weight
1.75 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102208-MOSXLTLL
Zoro #
G905657719
UPC #
192776835686
Country of Origin
Viet Nam

Dimensions

Size
XL
Size-Body Type
Tall
Minimum Chest Size
46 in
Maximum Chest Size
48 in

Details

Item
Water Resistant Jacket
Color
Green
Material
100% Nylon
Fabric Weight
1.75 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Features
Tear and Scuff Resistant, Adjustable Cuffs, Left-Chest Map Pocket, Mock-Neck Collar with Full Zip Front, Inner Pocket with Hook and Loop Closure, Inner Pocket with Zip Closure, Water Repellent, Snap-Button Lower-Front Pockets
Hood Style
None
Cuff Style
Hook-and-Loop
Number of Inside Pockets
2
Number of Outside Pockets
2
Style
Jacket
Cleaning and Care Instructions
Do Not Bleach, Do not Dry Clean, Iron Low Heat, Machine Wash Cold, Tumble Dry Low
Collar Style
Stand Up
Includes Removable Liner
No
Includes Hood
No
Wind-Resistant
Yes
Insulation Material
Polyester
Includes Lining
Yes
Garment Type
Jacket
Water-Resistant
Yes
Waist Style
Open
Reversable
No
Wrist Closure
Bungee
Temperature Rating
Down to 32 Degrees F
Insulated for Cold Conditions
Yes

Description

Water Resistant Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 1.75 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Green, Maximum Chest Size 48 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F, Lining Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.