Men's Wellington Boot, 10 M, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 10 M

  • Zoro # G4867301


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 10 M
Zoro #
G4867301
UPC #
847816025731
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
10 in
Footwear Width
Medium
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Midsole Material
Polyurethane
Insulated
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Non-Marking Sole
No
Footwear Closure Type
Slip On
Predominant Footwear Color
Black
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Wet
0.41
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Liner Material
Black Cat
Last Number or Name
AC696ST
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
LiteFire
Shank Material
Steel
Puncture Resistant Insole
No
Waterproof Type
Full Bootie
Upper Material Description
Leather, Urethane Coated Leather
Metatarsal Guard
No
Removable Insole
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.39
Footwear Construction Type
Direct Atteched Welted
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulation Weight
400 g
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Standards
ASTM F2413-18
Max. Heat Rating
392 Degrees F
Insole System
Removable
Ninety Degree Heel
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Black, Brown
Metatarsal Guard Style
None
Heat Resistant
No
Series
CMP1259
Insulation Technology
LiteFire(R)
Closure
Slip On
Insole Technology
Removable
Maximum Heat Rating
392 Degrees F
Construction
Direct Attached, Welted
Toe Cap Material
Steel
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
Wellington Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
392 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Black Cat
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.