Men's Wellington Boot, 11 1/2 W, Leather, 11 in H, Brown, CMP1100

  • Mfr # CMP1100 115W

  • Zoro # G9075263


product price:  $200.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Polyurethane
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1100 115W
Zoro #
G9075263
UPC #
847816019501
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
W
Height
11 in
Footwear Width
Wide
Size (PRINT)
11 1/2
Overall Height
11 in

Details

Item
Wellington Boot
Color
Brown
Upper Material
Leather
Outsole Material
Polyurethane
Waterproof
Yes
Insulated
No
Standards
ASTM F2892-18
Series
CMP1100
Style Number
CMP1100
Gender
Men's
Toe Type
Plain
Satra Slip Test Results- Dairy Tile Wet
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Conductive
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Pull On
Footwear Construction Type
Direct Attached Welted
Metatarsal Guard Style
None
Oil Resisting Sole
Yes
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Toe Shape
Round
Heat Resistant
No
Non-Marking Sole
No
Waterproof Type
Storm Defender
Upper Boot Material
All Leather
Removable Insole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Plain Toe, Waterproof
Max. Heat Rating
Not Rated
Resists
Oils, Slips
Upper Color
Tan
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard
No
Slip Resistant
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Footwear Style
Wellington Boot
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Closure
Pull On
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
Wellington Boot
Gender (PRINT)
Men's
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Construction
Direct Attached, Welted
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.