Shop CARHARTT

Men's Wellington Boot, 11 1/2 W, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 11.5 W
  • Zoro # G4876234

product price: 
$
194.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMP1259 11.5 W
Zoro #
G4876234
UPC #
847816025878
Country of Origin
Bangladesh
Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Last Number or Name
AC696ST
Waterproof Type
Full Bootie
Insulated
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Upper Material Description
Leather, Urethane Coated Leather
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Static Dissipative
No
Non Metallic Upper
No
Liner Material
Black Cat
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.50
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Insulation Type
LiteFire
Insole System
Removable
Footwear Style
Wellington Boot
Footwear Construction Type
Direct Atteched Welted
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.41
Max. Heat Rating
392 Degrees F
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Shank Material
Steel
Insulation Weight
400 g
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Toe Shape
Round
Ninety Degree Heel
Yes
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Black, Brown
Metatarsal Guard Style
None
Series
CMP1259
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heat Resistant
No
Heel Style
Defined Heel
Maximum Heat Rating
392 Degrees F
Insulation Technology
LiteFire(R)
Construction
Direct Attached, Welted
Style Family
Wellington Boot
Closure
Slip On
Insole Technology
Removable
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
392 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Liner Material (PRINT)
Black Cat
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black/Brown

Dimensions

Size
11 1/2
Width
W
Height
10 in
Footwear Width
Wide
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
10 in

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.