Men's Wellington Boot, 12 W, Leather, 11 in H, Brown, CMP1100

  • Mfr # CMP1100 12W

  • Zoro # G9075281


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Polyurethane
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1100 12W
Zoro #
G9075281
UPC #
847816019518
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Height
11 in
Footwear Width
Wide
Overall Height
11 in
Size (PRINT)
12

Details

Item
Wellington Boot
Color
Brown
Upper Material
Leather
Outsole Material
Polyurethane
Waterproof
Yes
Insulated
No
Standards
ASTM F2892-18
Series
CMP1100
Style Number
CMP1100
Toe Type
Plain
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Manufacturers Suggested Sole Slip Rating
Better
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Footwear Construction Type
Direct Attached Welted
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Conductive
No
Completely Non Metallic
No
Footwear Closure Type
Pull On
Slip Resistant
No
Upper Color
Tan
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Metatarsal Guard
No
Removable Insole
Yes
Heel Style
Defined Heel
Footwear Style
Wellington Boot
Non-Marking Sole
No
Waterproof Type
Storm Defender
Toe Shape
Round
Resists
Oils, Slips
Metatarsal Guard Style
None
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Heat Resistant
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Static Dissipative
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Plain Toe, Waterproof
Non-Marking Upper
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Puncture-Resistant Sole (PRINT)
No
Style Family
Wellington Boot
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Pull On
Maximum Heat Rating (PRINT)
Not Rated
Construction
Direct Attached, Welted
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CMP1100

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.