Men's Wellington Boot, 13 M, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 13 M

  • Zoro # G4867904


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1259 13 M
Zoro #
G4867904
UPC #
847816025786
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
10 in
Heel Height
1/2 in
Footwear Width
Medium
Size (PRINT)
13
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
LiteFire
Metatarsal Guard
No
Standards
ASTM F2413-18
Max. Heat Rating
392 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.41
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather, Urethane Coated Leather
Oil Resisting Sole
Yes
Insole System
Removable
Liner Material
Black Cat
Footwear Construction Type
Direct Atteched Welted
Footwear Style
Wellington Boot
Non Metallic Upper
No
Predominant Footwear Color
Black
Footwear Shank Type
Steel
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Chemical Resisting Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.39
Upper Boot Material
All Leather
Insulation Weight
400 g
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Insulated
Yes
Non-Marking Sole
No
Last Number or Name
AC696ST
Conductive
No
Waterproof Type
Full Bootie
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Series
CMP1259
Upper Color
Black, Brown
Heel Style
Defined Heel
Heel Definition
Defined Heel
Insole Technology
Removable
Closure
Slip On
All-Leather Upper
Yes
Insulation Technology
LiteFire(R)
Maximum Heat Rating
392 Degrees F
Construction
Direct Attached, Welted
Style Family
Wellington Boot
Toe Cap Material
Steel
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
400 g
Maximum Heat Rating (PRINT)
392 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Black Cat
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.