Men's Wellington Boot, 13 W, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 13 W

  • Zoro # G4867895


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 13 W
Zoro #
G4867895
UPC #
847816025892
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Height
10 in
Footwear Width
Wide
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-18
Insole System
Removable
Max. Heat Rating
392 Degrees F
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Slip On
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
LiteFire
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Mark II Slip Test Results- Dairy Tile Wet
0.39
Footwear Construction Type
Direct Atteched Welted
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Footwear Shank Type
Steel
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Conductive
No
Upper Material Description
Leather, Urethane Coated Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Liner Material
Black Cat
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Shank Material
Steel
Removable Insole
Yes
Last Number or Name
AC696ST
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.41
Insulation Weight
400 g
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Insulated
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Static Dissipative
No
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heat Resistant
No
Series
CMP1259
Heel Style
Defined Heel
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Upper Color
Black, Brown
Slip Resistant
No
Metatarsal Guard Style
None
Style Family
Wellington Boot
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Technology
Removable
All-Leather Upper
Yes
Insulation Technology
LiteFire(R)
Maximum Heat Rating
392 Degrees F
Closure
Slip On
Construction
Direct Attached, Welted
Maximum Heat Rating (PRINT)
392 Degrees F
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
400 g
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Black Cat
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.