Men's Wellington Boot, 15 W, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 15 W

  • Zoro # G4876225


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 15 W
Zoro #
G4876225
UPC #
847816025915
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Height
10 in
Heel Height
1/2 in
Footwear Width
Wide
Size (PRINT)
15
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Construction Type
Direct Atteched Welted
Non-Marking Sole
No
Liner Material
Black Cat
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
0.41
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Removable Insole
Yes
Footwear Closure Type
Slip On
Insulated
Yes
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Static Dissipative
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Metatarsal Guard
No
Insulation Weight
400 g
Waterproof Type
Full Bootie
Last Number or Name
AC696ST
Chain Saw Cut Resistant
No
Max. Heat Rating
392 Degrees F
Upper Material Description
Leather, Urethane Coated Leather
Mark II Slip Test Results- Dairy Tile Dry
0.50
Standards
ASTM F2413-18
Insulation Type
LiteFire
Conductive
No
Completely Non Metallic
No
Shank Material
Steel
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.39
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Ninety Degree Heel
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Upper Color
Black, Brown
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Series
CMP1259
Non-Marking Upper
No
Toe Cap Material
Steel
Maximum Heat Rating
392 Degrees F
Insole Technology
Removable
Style Family
Wellington Boot
Closure
Slip On
All-Leather Upper
Yes
Construction
Direct Attached, Welted
Heel Definition
Defined Heel
Insulation Technology
LiteFire(R)
Maximum Heat Rating (PRINT)
392 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
400 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Black Cat
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.