Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Wellington Boot, 8 1/2 M, Leather, 11 in H, Brown, CMP1100

  • Mfr # CMP1100 85M

  • Zoro # G9075132


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Polyurethane
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1100 85M
Zoro #
G9075132
UPC #
847816019341
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Height
11 in
Footwear Width
Medium
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Wellington Boot
Color
Brown
Upper Material
Leather
Outsole Material
Polyurethane
Waterproof
Yes
Insulated
No
Standards
ASTM F2892-18
Series
CMP1100
Style Number
CMP1100
Toe Type
Plain
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Pull On
Footwear Construction Type
Direct Attached Welted
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Conductive
No
Completely Non Metallic
No
Slip Resistant
No
Heel Style
Defined Heel
Removable Insole
Yes
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Upper Color
Tan
Static Dissipative
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Plain Toe, Waterproof
Waterproof Type
Storm Defender
Resists
Oils, Slips
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Toe Shape
Round
Heat Resistant
No
Non-Marking Upper
Yes
Upper Material Description
Leather
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Footwear Style
Wellington Boot
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Closure
Pull On
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
Wellington Boot
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Direct Attached, Welted
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.