Men's Wellington Boot, 8 M, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 8 M

  • Zoro # G4867326


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 8 M
Zoro #
G4867326
UPC #
847816025694
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Height
10 in
Footwear Width
Medium
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulation Type
LiteFire
Upper Material Description
Leather, Urethane Coated Leather
Mark II Slip Test Results- Dairy Tile Wet
0.39
Non Metallic Upper
No
Last Number or Name
AC696ST
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Waterproof Type
Full Bootie
Metatarsal Guard
No
Footwear Style
Wellington Boot
Electrical Hazard Rated
Yes
Footwear Closure Type
Slip On
Max. Heat Rating
392 Degrees F
Footwear Construction Type
Direct Atteched Welted
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Insole System
Removable
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Insulation Weight
400 g
Static Dissipative
No
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.41
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Black Cat
Footwear Shank Type
Steel
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.50
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
Yes
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Series
CMP1259
Upper Color
Black, Brown
Heat Resistant
No
Style Family
Wellington Boot
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Construction
Direct Attached, Welted
Insole Technology
Removable
All-Leather Upper
Yes
Closure
Slip On
Insulation Technology
LiteFire(R)
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
400 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Black Cat
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.