Men's Wellington Boot, 8 W, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 8 W

  • Zoro # G4867213


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 8 W
Zoro #
G4867213
UPC #
847816025809
Country of Origin
Bangladesh

Dimensions

Size
8
Width
W
Height
10 in
Heel Height
1/2 in
Footwear Width
Wide
Size (PRINT)
8
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Non-Marking Sole
No
Footwear Shank Type
Steel
Footwear Style
Wellington Boot
Footwear Closure Type
Slip On
Insole System
Removable
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.41
Standards
ASTM F2413-18
Waterproof Type
Full Bootie
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.50
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Max. Heat Rating
392 Degrees F
Conductive
No
Insulation Type
LiteFire
Upper Material Description
Leather, Urethane Coated Leather
Removable Insole
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
400 g
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insulated
Yes
Shank Material
Steel
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Footwear Construction Type
Direct Atteched Welted
Last Number or Name
AC696ST
Liner Material
Black Cat
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Ninety Degree Heel
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip Resistant
No
Heel Style
Defined Heel
Series
CMP1259
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Upper Color
Black, Brown
Metatarsal Guard Style
None
Heat Resistant
No
Construction
Direct Attached, Welted
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
Wellington Boot
Toe Cap Material
Steel
Insole Technology
Removable
Closure
Slip On
Maximum Heat Rating
392 Degrees F
Insulation Technology
LiteFire(R)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
392 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insulation Weight (PRINT)
400 g
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Black Cat
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.