Men's Wellington Boot, 9 M, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 9 M

  • Zoro # G4867344


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1259 9 M
Zoro #
G4867344
UPC #
847816025717
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Height
10 in
Footwear Width
Medium
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
9

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Removable Insole
Yes
Insulation Type
LiteFire
Footwear Construction Type
Direct Atteched Welted
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insulation Weight
400 g
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Waterproof Type
Full Bootie
Mark II Slip Test Results- Dairy Tile Wet
0.39
Insole System
Removable
Static Dissipative
No
Max. Heat Rating
392 Degrees F
Upper Material Description
Leather, Urethane Coated Leather
Satra Slip Test Results- Dairy Tile Wet
0.41
Liner Material
Black Cat
Last Number or Name
AC696ST
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Mark II Slip Test Results- Dairy Tile Dry
0.50
Upper Boot Material
All Leather
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Shank Material
Steel
Footwear Closure Type
Slip On
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Predominant Footwear Color
Black
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Slip Resistant
No
Series
CMP1259
Upper Color
Black, Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heat Resistant
No
Insole Technology
Removable
All-Leather Upper
Yes
Maximum Heat Rating
392 Degrees F
Construction
Direct Attached, Welted
Closure
Slip On
Heel Definition
Defined Heel
Toe Cap Material
Steel
Insulation Technology
LiteFire(R)
Style Family
Wellington Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
392 Degrees F
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Liner Material (PRINT)
Black Cat
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.