Men's Wellington Boot, 9 W, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 9 W

  • Zoro # G4867195


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 9 W
Zoro #
G4867195
UPC #
847816025823
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Height
10 in
Heel Height
1/2 in
Footwear Width
Wide
Size (PRINT)
9
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Max. Heat Rating
392 Degrees F
Insulation Weight
400 g
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Liner Material
Black Cat
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Conductive
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Footwear Construction Type
Direct Atteched Welted
Metatarsal Guard
No
Insulation Type
LiteFire
Upper Boot Material
All Leather
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Wide Toe Cap
Yes
Non-Marking Sole
No
Removable Insole
Yes
Midsole Material
Polyurethane
Last Number or Name
AC696ST
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Shank Type
Steel
Static Dissipative
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Oil Resisting Sole
Yes
Waterproof Type
Full Bootie
Insole System
Removable
Standards
ASTM F2413-18
Completely Non Metallic
No
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Wet
0.41
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Upper Material Description
Leather, Urethane Coated Leather
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Closure Type
Pull On
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
No
Series
CMP1259
Upper Color
Black, Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Construction
Direct Attached, Welted
Insole Technology
Removable
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Slip On
Insulation Technology
LiteFire(R)
Style Family
Wellington Boot
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
400 g
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Black Cat
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.