Men's Western Boot, 10 1/2 M, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 105M

  • Zoro # G4859434


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1200 105M
Zoro #
G4859434
UPC #
847816019600
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Height
11 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Slip On
Insulated
No
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
CSA Footwear Standard
Not Specified
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Upper Material Description
Leather
Removable Insole
Yes
Insole System
Removable
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Oil Resisting Sole
Yes
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
AC696ST
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Mark II Slip Test Results- Dairy Tile Oily
0.35
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Metatarsal Guard
No
Footwear Construction Type
Direct Attached Welted
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Wet
0.41
Footwear Shank Type
Steel
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.44
Conductive
No
Ninety Degree Heel
Yes
For Outdoor Traction
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Series
CMP1200
Non-Marking Upper
Yes
Style Family
Western Boot
Closure
Slip On
Construction
Direct Attached, Welted
Insole Technology
Removable
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
392 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.