Men's Western Boot, 10 M, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 10M

  • Zoro # G4859416


product price: $184.99
/pr
Free Shipping & Returns

Key Features

Size
10
Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1200 10M
Zoro #
G4859416
UPC #
847816019594
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
11 in
Heel Height
1/2"
Footwear Width
M
Size (PRINT)
10
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Chain Saw Cut Resistant
No
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Wet
0.44
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Steel
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Synthetic
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Removable Insole
Yes
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.35
Upper Material Description
Leather
Shank Material
Steel
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.41
Non Metallic Upper
Yes
Wide Toe Cap
No
Conductive
No
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Last Number or Name
AC696ST
Puncture Resistant Insole
No
Max. Heat Rating
392 Degrees F
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Footwear Construction Type
Direct Attached Welted
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Upper Boot Material
All Leather
Static Dissipative
No
Ninety Degree Heel
Yes
For Outdoor Traction
No
Resists
Oil, Slips
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Non-Marking Upper, Defined Heel
Non-Marking Upper
Yes
Series
CMP1200
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Wet): 0.42, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31
Upper Color
Brown
Heel Style
Defined Heel
Maximum Heat Rating
392 Degrees F
Closure
Pull On
Heel Definition
Defined Heel
Insole Technology
Removable
Construction
Direct Attached, Welted
All-Leather Upper
Yes
Style Family
Western Boot
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
392 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.