Men's Western Boot, 11 1/2 W, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 115W

  • Zoro # G4859495


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1200 115W
Zoro #
G4859495
UPC #
847816019723
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
W
Height
11 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Max. Heat Rating
392 Degrees F
Upper Material Description
Leather
Footwear Construction Type
Direct Attached Welted
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Toe Shape
Round
Metal Chip Resisting Sole
No
Last Number or Name
AC696ST
Chain Saw Cut Resistant
No
Footwear Style
Western Boot
Shank Material
Steel
Upper Boot Material
All Leather
Liner Material
Synthetic Fabric
Static Dissipative
No
Non Metallic Upper
Yes
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.44
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Insole System
Removable
Removable Insole
Yes
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
0.41
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.35
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Insulated
No
Ninety Degree Heel
Yes
For Outdoor Traction
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Series
CMP1200
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Non-Marking Upper
Yes
Upper Color
Brown
Construction
Direct Attached, Welted
Maximum Heat Rating
392 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Western Boot
Heel Definition
Defined Heel
Insole Technology
Removable
Closure
Slip On
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic
Maximum Heat Rating (PRINT)
392 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.