Men's Western Boot, 11 W, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 11W

  • Zoro # G4859477


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1200 11W
Zoro #
G4859477
UPC #
847816019716
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Height
11 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Midsole Material
Polyurethane
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.44
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.35
Insulated
No
Metatarsal Guard
No
Footwear Construction Type
Direct Attached Welted
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Toe Shape
Round
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Insole System
Removable
Static Dissipative
No
Max. Heat Rating
392 Degrees F
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Standards
ASTM F2413-18
Footwear Style
Western Boot
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Last Number or Name
AC696ST
Wide Toe Cap
No
Shank Material
Steel
Removable Insole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.41
Liner Material
Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
For Outdoor Traction
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Series
CMP1200
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Direct Attached, Welted
All-Leather Upper
Yes
Insole Technology
Removable
Closure
Slip On
Maximum Heat Rating
392 Degrees F
Style Family
Western Boot
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
392 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.