Men's Western Boot, 13 W, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 13W

  • Zoro # G4859531


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1200 13W
Zoro #
G4859531
UPC #
847816019747
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Height
11 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
13
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Boot Material
All Leather
Toe Shape
Round
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Last Number or Name
AC696ST
Max. Heat Rating
392 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Wet
0.41
Removable Insole
Yes
Completely Non Metallic
No
Standards
ASTM F2413-18
Footwear Construction Type
Direct Attached Welted
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Shank Material
Steel
Chemical Resisting Sole
Yes
Footwear Closure Type
Slip On
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Waterproof Type
Full Bootie
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Mark II Slip Test Results- Dairy Tile Wet
0.44
Upper Material Description
Leather
Insulated
No
Midsole Material
Polyurethane
For Outdoor Traction
No
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Series
CMP1200
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Non-Marking Upper
Yes
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
Western Boot
Heel Definition
Defined Heel
Closure
Slip On
Construction
Direct Attached, Welted
Maximum Heat Rating
392 Degrees F
Insole Technology
Removable
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
392 Degrees F
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.