Men's Western Boot, 8 1/2 W, Steel Toe, 11 in H, Black/Brown, CMP1258

  • Mfr # CMP1258

  • Zoro # G0455835


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1258
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1258
Zoro #
G0455835
UPC #
847816048563
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
W
Height
11 in
Footwear Width
Wide
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1258
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Footwear Style
Western Boot
For Outdoor Traction
No
Predominant Footwear Color
Brown
Non-Marking Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Insole System
Polyurethane
Conductive
No
Footwear Shank Type
Steel
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather/Nylon
Waterproof Type
Membrane
Ninety Degree Heel
Yes
Midsole Material
EVA
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Welt
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Upper Color
Black, Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
CMP1258
Heat Resistant
No
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Material
Polyurethane
Construction
Welted
Maximum Heat Rating
Not Rated
Closure
Pull On
All-Leather Upper
Yes
Style Family
Western Boot
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CMP1258

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.