Men's Western Boot, 8 1/2 W, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 85W

  • Zoro # G4859373


product price:  $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1200 85W
Zoro #
G4859373
UPC #
847816019662
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
W
Height
11 in
Heel Height
1/2"
Footwear Width
W
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Wide Toe Cap
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Insulated
No
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
392 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Mark II Slip Test Results- Dairy Tile Oily
0.35
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Insole System
Removable
Completely Non Metallic
No
Footwear Shank Type
Steel
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Static Dissipative
No
Last Number or Name
AC696ST
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Synthetic Fabric
Non-Marking Sole
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Waterproof Type
Full Bootie
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.44
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached Welted
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.41
Non Metallic Upper
Yes
Footwear Closure Type
Slip On
For Outdoor Traction
No
Ninety Degree Heel
Yes
Resists
Oil, Slips
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Non-Marking Upper, Defined Heel
Series
CMP1200
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heel Style
Defined Heel
Heel Definition
Defined Heel
Closure
Slip On
All-Leather Upper
Yes
Construction
Direct Attached, Welted
Insole Technology
Removable
Style Family
Western Boot
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Steel
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Synthetic
Maximum Heat Rating (PRINT)
392 Degrees F
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.