Men's Western Boot, 8 W, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 8W

  • Zoro # G4859355


product price: $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1200 8W
Zoro #
G4859355
UPC #
847816019655
Country of Origin
Bangladesh

Dimensions

Size
8
Width
W
Height
11 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Toe Shape
Round
Footwear Style
Western Boot
Shank Material
Steel
Metatarsal Guard
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.35
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Last Number or Name
AC696ST
Non-Marking Sole
No
Non Metallic Upper
Yes
Standards
ASTM F2413-18
Midsole Material
Polyurethane
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Mark II Slip Test Results- Dairy Tile Dry
0.50
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.44
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Conductive
No
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
392 Degrees F
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Construction Type
Direct Attached Welted
Insole System
Removable
Completely Non Metallic
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
0.41
Footwear Shank Type
Steel
CSA Footwear Standard
Not Specified
Footwear Closure Type
Slip On
For Outdoor Traction
No
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
CMP1200
Construction
Direct Attached, Welted
Heel Definition
Defined Heel
Style Family
Western Boot
Toe Cap Material
Steel
Maximum Heat Rating
392 Degrees F
All-Leather Upper
Yes
Closure
Slip On
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.