Men's Western Boot, 9 M, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 9M

  • Zoro # G4859443


product price: $193.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP1200 9M
Zoro #
G4859443
UPC #
847816019570
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Height
11 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.41
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Construction Type
Direct Attached Welted
Wide Toe Cap
No
Max. Heat Rating
392 Degrees F
Upper Boot Material
All Leather
Metatarsal Guard
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Last Number or Name
AC696ST
Footwear Style
Western Boot
Non-Marking Sole
No
Waterproof Type
Full Bootie
Footwear Shank Type
Steel
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Insole System
Removable
Footwear Closure Type
Slip On
Shank Material
Steel
Completely Non Metallic
No
Midsole Material
Polyurethane
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily
0.35
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Static Dissipative
No
Conductive
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.44
Removable Insole
Yes
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.50
For Outdoor Traction
No
Ninety Degree Heel
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
CMP1200
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Construction
Direct Attached, Welted
Style Family
Western Boot
Closure
Slip On
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
392 Degrees F
Insole Technology
Removable
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
392 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Synthetic
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.