Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 15, Composite Toe, 6" H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413497


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Size
15
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413497
UPC #
847816058661
Country of Origin
China

Dimensions

Size
15
Width
W
Footwear Width
W
Height
6"
Heel Height
1/2"
Overall Height
6 in
Size (PRINT)
15

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Oil Resisting Sole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Shank Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6" Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.73
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Liner Material
Waterproof Membrane
Upper Material Description
Leather
Puncture Resistant Insole
No
Conductive
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Midsole Material
EVA
Max. Heat Rating
400 Degrees F
Standards
ASTM F2413-18
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Wheat
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.92
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Footwear Shank Type
Steel
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.36
Insulated
No
Insulation Weight
None
Toe Shape
Round
Wide Toe Cap
No
Insole System
Removable Full Cushion
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
CSA Footwear Standard
Not Specified
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Wet): 0.68, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Wheat
Slip Resistant
Yes
Upper Material
Leather
Maximum Heat Rating
400 Degrees F
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Composite
Heel Definition
Defined Heel
Liner Technology
Waterproof
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
400 Degrees F
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
EVA
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 6356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.