Zoro Homepage

Men's Work Dungaree, 48 in, Midnight Blue, Cotton

  • Mfr # B11-MDT 48 32

  • Zoro # G9171416


product price: $54.99
/ea

Key Features

Color
Midnight Blue
Material
Cotton
Gender
Men's
Fabric Weight
12 oz
Series
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11-MDT 48 32
Zoro #
G9171416
UPC #
035481248795
Country of Origin
Multiple

Dimensions

Size
48 in
Fits Waist Size
48 in
Maximum Waist Size
48 in
Tag Size
48 x 32

Details

Item
Work Dungaree
Color
Midnight Blue
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
12 oz
Series
B11
Number of Outside Pockets
5
Garment Style
Women's Shorts
Pockets
5
Reinforced Locations
Back Pockets
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Fly Closure Type
Zipper
Ankle Type
Open
Cleaning and Care Instructions
Machine Wash
Features
Multiple Tool and Utility Pockets
Includes Hammer Loop
Yes
Fit
Loose Fit
Waist Closure
Buttons

Description

Work Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Midnight Blue, Inseam 32 in, Maximum Waist Size 48 in, Size 48 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets, Includes Hammer Loop Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.