Carhartt Debossed Metal Keeper Belt, Brown, Full Grain Bridle Leather, 48 in Length, 1 1/2 in Width (Discontinued)
- Mfr # A000551120114
- Zoro # G303327993
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A000551120114
Zoro #
G303327993
UPC #
888999399295
Country of Origin
India
Dimensions
Overall Length
48 in
Width
1 1/2 in
Maximum Waist Size
44 in
Minimum Waist Size
42 in
Details
Item
Carhartt Debossed Metal Keeper Belt
Belt Material
Full Grain Bridle Leather
Color
Brown
Buckle Material
Zinc Alloy
Features
Debossed Metal Keeper
Style
Metal Keeper Belt
Adjustment Type
Buckle
Material Style
Solid
Buckle Design
Harness Buckle
Reversable
No
Buckle Finish
Brass
Description
Carhartt Debossed Metal Keeper Belt, Style Metal Keeper Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 48 in, Maximum Waist Size 44 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Brass, Features Debossed Metal Keeper, Material Style Solid, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.