Mid-CutWorkBoot, Brown, Men's, 11-1/2, W, PR

  • Mfr # FM6423-M
  • Zoro # G924972497
product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Color
Mossy Brown
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Insulated
No
Maximum Heat Rating
572 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM6423-M
Zoro #
G924972497
UPC #
840295823225
Country of Origin
Cambodia

Dimensions

Heel Height
0 in
Overall Height
6 in
Size
11 1/2
Width
W

Details

Color
Mossy Brown
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Insulated
No
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Waterproof
Yes
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Style Number
FM6423-M
Insole Technology
INSITE(R) Footbed
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Chain Saw Cut-Resistant
No
Item
Mid-Cut Work Boot
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Includes Metatarsal Guard
No
Gender
Men's
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.78
Includes Shank
Yes
Construction
Cemented
Closure
Lace Up
Footwear Style
Mid-Cut Work Boot
Midsole Material
EVA
All-Leather Upper
Yes
Liner Material
Synthetic Fabric
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Heel - Wet
0.74
Shank Material
Nylon
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.99
Chemical-Resisting Sole
Yes
Liner Technology
FastDry(R)
Wire Color
Mossy Brown

Description

Mid-Cut Work Boot, Closure Lace Up, Color Mossy Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number FM6423-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews