Mid-CutWorkBoot, Brown, Men's, 7-1/2, W, PR

  • Mfr # FM6423-M
  • Zoro # G324972714
product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Waterproof
Yes
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FM6423-M
Zoro #
G324972714
UPC #
840295823140
Country of Origin
Cambodia
Toe Cap Material
Composite
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Waterproof
Yes
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Gender
Men's
All-Leather Upper
Yes
Construction
Cemented
Toe Type
Safety-Toe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Footwear Style
Mid-Cut Work Boot
Liner Material
Synthetic Fabric
Metatarsal Guard
No
Ninety-Degree Heel
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.74
Includes Shank
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Style Number
FM6423-M
Color
Mossy Brown
Item
Mid-Cut Work Boot
Maximum Heat Rating
572 Degrees F
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Midsole Material
EVA
Shank Material
Nylon
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.78
Chain Saw Cut-Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.99
Liner Technology
FastDry(R)
Insole Technology
INSITE(R) Footbed
Upper Material
Leather
Wire Color
Mossy Brown

Dimensions

Width
W
Size
7 1/2
Overall Height
6 in
Heel Height
0 in

Description

Mid-Cut Work Boot, Closure Lace Up, Color Mossy Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number FM6423-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.